Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1050-AQU Buoy Rope Nautical Netted Coastal Ocean Sea Glass Table Lamp with White Fabric Shade; Aqua
Mfr # LT1050-AQU
Zoro # G303909694
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT1050-AQU
- Zoro # G303909694
- UPC # 810241028257
- Country of Origin China
- Category Table Lamps
Description
If you have that lovely beach house, condo, or rental you're looking to decorate, check out this nautical table lamp fitting for your coastal decor! The aqua glass base is netted in a natural rope, complemented by a pure white empire fabric shade. This lamp is just over a foot tall making ideal to sit on your nightstand, dresser, in your living room, entry way, and just about any room in your home.
Features- Aqua glass base wrapped in natural rope
- White empire fabric shade
- Uses 1 x 60-Watt type A medium base bulb
- On/off switch located conveniently on the cord
- Color: Aqua
- Depth: 9 in.
- Width: 9 in.
- Height: 15.25
- Weight: 2.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL835/ALTO 15/1)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- ILC Replacement for Biozone 10-08050 replacement light bulb lamp (10-08050 BIOZONE)
- WESTINGHOUSE Bulb G40 100W Wht (03108)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, White Drum Fabric Shade (CWT-2011-WO)
- Elegant Garden Design Table Lamps