Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1034-GRY Romantic Sheer Shade Table Lamp with Hanging Crystals; Gray
Mfr # LT1034-GRY
Zoro # G903896400
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Garden Design
- MFR # LT1034-GRY
- Zoro # G903896400
- UPC # 810241029377
- Country of Origin China
- Category Table Lamps
Description
Crystal drop table lamp. A modern twist on a classic table lamp. Features a sheer shade, flawless chrome finish, and beautiful draping crystals. Great fit for any room! Use it in a bedroom to create a romantic atmosphere or in a living room or office to add some fresh decorative flair. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Romantic pleated sheer shade
- Flawless chrome finish
- Beautiful curtain crystals
- Uses 3 40W type B bulbs
- 1 Table Lamp Base, 1 Table Lamp Shade
- Color: Gray
- Style: Contemporary
- Material: Metal, Plastic, Fabric, Acrylic, Crystal
- Wattage: 40 watts
- Dimensions: 16.2 x 16.2 x 31 in.
- Weight: 9.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6739)
- GE LAMPS GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (LU250/H/ECO)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3320-TEL Teal Creased Table Lamp with Fabric Shade (LT3320-TEL)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- SIMPLE DESIGNS 10.04in Tall Ceramic Thimble Base Table Lamp, Matching Fabric Shade, Mustard Yellow (LT1134-MST)
- Elegant Garden Design Table Lamps