Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade
Mfr # LT1025-HPK
Zoro # G203909879
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT1025-HPK
- Zoro # G203909879
- UPC # 810241026154
- Country of Origin China
- Category Table Lamps
Description
This fashionable table lamp, with its leather body and white fabric shade, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Leather wrapped base
- White fabric shade
- Modern and stylish look
- Uses 1 x 60W Type A medium base bulb
- Pack of 4
- Color: Hot Pink with White Shade
- Collection: Monaco Avenue
- Bulb Type: Incandescent
- Switch Type : Rotary
- Switch Location : Cord
- Shade Diameter : 10"L x 6"W
- Shade Top Opening: 10"
- Shade Bottom Opening: 10"
- Shade Height & Slant : 9"
- Cube Cuft: 3.846969039
- Shade Security : Uno Ring
- Number of Lights : 1
- Maximum Wattage : 60
- Shade Material: Fabric
- Cord Color : Clear
- Cord Length : 6'
- Primary Material : MDF
- Style: Modern
- Material Breakdown : MDF 50%, leather 20%, fabric 20%, else 10%
- Base Type : E26 Medium Base
- Base Dimensions : 5.43"L x 3.3"W x 10.83"H
- Height From Base to Socket Shade: 12.5
- Bulb Included : No
- Dimension: 10"L x 6" W x 21"H
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- ILC Replacement for Flowtron Bk-50c replacement light bulb lamp (BK-50C FLOWTRON)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-MUR Glass Gourd Shaped Table Lamp; Mercury (LT3317-MUR)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, White Drum Fabric Shade (CWT-2011-WO)
- QUICKWAY IMPORTS 19 Decorative Ceramic Table Lamp, with Silver and White Oval Stand and White Cotton Lampshade (QI004585)
- SIMPLE DESIGNS Traditional Mini Banker's Lamp with Glass Shade, Black (LT3057-BLK)
- ALL THE RAGES Alltherages LT2007-GRY Chrome Basic Table Lamp with Gray Shade (LT2007-GRY)
- SAFAVIEH Torence Table Lamp, Gold (TBL4088A)
- QUICKWAY IMPORTS 26 Decorative Metal Table Lamp with Gold Circular Stand and Black Cotton Lampshade (QI004584)
- Elegant Garden Design Table Lamps