Shop All Table Lamps
Elegant Garden Design
Elegant Designs LT1025-AQU Modern Leather Table Lamp - Aqua with White Fabric Shade
Mfr # LT1025-AQU
Zoro # G503909876
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LT1025-AQU
- Zoro # G503909876
- UPC # 810241026185
- Country of Origin China
- Category Table Lamps
Description
This fashionable table lamp, with its leather body and white fabric shade, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Leather wrapped base
- White fabric shade
- Modern and stylish look
- Uses 1 x 60W Type A medium base bulb
- Pack of 4
- Color: Aqua with White Shade
- Collection: Monaco Avenue
- Bulb Type: Incandescent
- Switch type : Rotary
- Switch Location : Cord
- Shade Diameter : 10"L x 6"W
- Shade Top Opening: 10"
- Shade Bottom Opening: 10"
- Shade Height & Slant : 9"
- Cube cuft: 3.846969039
- Shade Security : Uno Ring
- Number of Lights : 1
- Maximum Wattage : 60
- Shade Material: Fabric
- Cord Color : Clear
- Cord Length : 6'
- Primary Material : MDF
- Style: Modern
- Material Breakdown : MDF50%, leather 20%, fabric 20%,else 10%
- Base Type : E26 Medium Base
- Base Dimensions : 5.43"L x 3.3"W x 10.83"H
- Height from Base to Socket Shade: 12.5
- Bulb Included : No
- Dimension: 10"L x 6" W x 21"H
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White (FF2S14ND27)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J118/LED/HDRP)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- Elegant Garden Design Table Lamps