Shop All Floor Lamps
Elegant Garden Design
Elegant Designs LF2003-ABS 2 Light Mother Daughter Floor Lamp with White Marble Glass; Antique Brass
Mfr # LF2003-ABS
Zoro # G503909319
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LF2003-ABS
- Zoro # G503909319
- UPC # 810241026352
- Country of Origin China
- Category Floor Lamps
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 2 light mother daughter floor lamp. It features a stunning antique brass finish and white marble shades with spiraled cut glass to complete the timeless look.
Features- 2 Light Mother Daughter Floor Lamp with White Marble Glass
- White Marble Glass Shades
- Base is constructed of metal
- White marble glass shades
- Rotary switch
- Requires one 100W bulb, one 60W bulb (not included)
- Traditional style
- Color: Antique Brass
- Weight: 16.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 4000K, Bulb Color Temp.: 2700K (LED-7338-40A)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6276)
- METALUX Recessed Troffer 2X4 LED, 6400 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-64-F1-UNV-L835-CD1-U)
- ELEGANT GARDEN DESIGN Elegant Designs Three Legged Antique Brass Floor Lamp with Shifting Shade (LF1025-ABS)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- NOVA LIGHTING Plimpton Arc (2110003A)
- ELEGANT DESIGNS Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray (LC1019-GRY)
- JAMES R MODER Continental Fashion Floral Lamp (96186S22)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- Elegant Garden Design Floor Lamps