Shop All Floor Lamps
Elegant Garden Design
Elegant Designs LF2002-RBW 3 Light Floor Lamp with White Scalloped Glass Shades; Restoration Bronze & White
Mfr # LF2002-RBW
Zoro # G703703809
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Garden Design
- MFR # LF2002-RBW
- Zoro # G703703809
- UPC # 810241028646
- Country of Origin China
- Category Floor Lamps
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 3 light floor lamp. It features a stunning restoration bronze finish and marbleized white shades with spiraled cut glass to complete the timeless look.
Features- Restoration Bronze Finish
- White Scalloped Glass Shades
- Main light uses: 1 x 100W Medium base type A bulb (not included) reading lights Use: 2 x 60W Type a medium base bulbs (not included)
- Rotary switch located on a lamp holder
- Color: Restoration Bronze & White
- Dimension: 33 x 54.6 x 180.3 cm
- Weight: 19.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- PELICAN PELICAN 42 Low/204 High Lumens, Black Headlamp (2760C)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- ELEGANT GARDEN DESIGN Elegant Designs Three Legged Antique Brass Floor Lamp with Shifting Shade (LF1025-ABS)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- PATIO LIVING Concepts Phoenix Bronze Outdoor Floor Lamp 27926 with Silver Linen Sunbrella shade. (27-926)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- Elegant Garden Design Floor Lamps