Shop All Floor Lamps
Elegant Garden Design
Elegant Designs LF2001-RBW 1 Light Torchiere Floor Lamp with Marbleized White Glass Shade; Restoration Bronze & White
Mfr # LF2001-RBW
Zoro # G203703750
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LF2001-RBW
- Zoro # G203703750
- UPC # 810241028639
- Country of Origin China
- Category Floor Lamps
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 1 light torchiere floor lamp. It features a stunning restoration bronze finish and a marbleized white glass shade to complete the look.
Features- Restoration Bronze Finish
- Marbleized White Glass Shade
- Uses 1 x 100 3 way Type A Medium Base Bulb
- Rotary Switch located on lamp holder
- Color: Restoration Bronze & White
- Dimension: 13 x 13 x 71 in.
- Weight: 15.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For American Dj Sa-100 Strobe: (SA-100 STROBE)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- ELEGANT GARDEN DESIGN Elegant Designs Three Legged Antique Brass Floor Lamp with Shifting Shade (LF1025-ABS)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Black (CWF-3002-BK)
- SCHUMACHER ELECTRIC Red LED Lithium Floor Lamp (SL175RU)
- CREEKWOOD HOME Traditional 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Black (CWF-3000-BK)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- Elegant Garden Design Floor Lamps