Shop All Table Lamps
Elegant Garden Design
Elegant Designs LC2000-AQU-2PK Modern Leather Table Lamps; Aqua with White Fabric Shades - Pack of 2
Mfr # LC2000-AQU-2PK
Zoro # G703909904
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # LC2000-AQU-2PK
- Zoro # G703909904
- UPC # 810241026284
- Country of Origin China
- Category Table Lamps
Description
These fashionable table lamps, with their genuine leather bodies and white fabric shades, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Set includes 2 lamp bases and 2 shades
- Leather wrapped bases
- White fabric shades
- Each uses 1 x 60W Type A medium base bulb
- Weight noted is for both lamps
- Pack of 2
- Color: Aqua with White Shade
- Collection: Monaco Avenue
- Bulb Type: Incandescent
- Switch type : Rotary
- Switch Location : Cord
- Shade Diameter : 10"L x 6"W
- Shade Top Opening: 10"
- Shade Bottom Opening: 10"
- Shade Height & Slant : 9"
- Cube Cuft: 3.722873264
- Shade Security : Uno Ring
- Number of Lights : 2
- Maximum Wattage : 60
- Shade Material: Fabric
- Cord Color : Clear
- Cord Length : 6'
- Primary Material : MDF
- Style: Modern
- Material Breakdown : MDF50%, leather 20%, fabric 20%,else 10%
- Base Type : E26 Medium Base
- Base Dimensions : 5.43"L x 3.3"W x 10.83"H
- Height from Base to Socket Shade: 12.5
- Bulb Included : No
- Dimension: 10"L x 6" W x 21"H
- Weight: 7.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- DABMAR LIGHTING Dabmar Lighting DL-AR111-LED-7-2-27K 14W 7 LEDs Screw Terminal Base Lamps - 12V 27K; Super Bright White - 2.50 x 4.36 x 4.36 in. (DL-AR111-LED/7-2/27K)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- ELEGANT GARDEN DESIGN Elegant Designs LT3322-WHT White & Brushed Nickel Glass Table Lamp (LT3322-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- ELEGANT GARDEN DESIGN Elegant Designs LT3317-WHT Glass Gourd Shaped Table Lamp; White (LT3317-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- ALL THE RAGES All The Rages LD1003-WHT Basic Desk Lamp - White (LD1003-WHT)
- Elegant Garden Design Table Lamps