Shop All Trays and Platters
Elegant Garden Design
Elegant Designs HG2000-BHP 15.50 x 12 in. Happy Place Decorative Wood Serving Tray with Handles
Mfr # HG2000-BHP
Zoro # G303910379
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Garden Design
- MFR # HG2000-BHP
- Zoro # G303910379
- UPC # 810052823836
- Country of Origin China
- Category Trays and Platters
Description
Freshen up your home with this blue wash wooden tray! Accented with black metal handles and white text this tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellant centerpiece for your dining table, kitchen counter, coffee table or ottoman.
Features- Aqua Wash finish on wood
- Black metal handles
- On-trend farmhouse design
- Rustic farmhouse
- Color: Blue
- Finish: Aqua Wash
- Material: Wood
- Shape: Rectangle
- Style: Coastal
- Text: Happy Place
- Tray Measurement: 15.50" x 12" x 2.25"
- Weight: 1.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sauce Pan, 10 qt, Aluminum (PAN10)
- WITTCO Thermostat (960741)
- DEL MONTE Del Monte In Heavy Syrup Yellow Cling Half Peach 29 oz. Can, PK6 (2000622)
- OMEGA NATIONAL PRODUCTS Cutting Board 20 in W x 23-1/2 in D x 3/4 in T, Solid Rubberwood Center (67.BB2020MUF5)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Let it Snow (HG2013-WLS)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Believe (HG2013-WBV)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-AHH 15.50 x 12 in. Happy Hour Decorative Wood Serving Tray with Handles (HG2000-AHH)
- ELEGANT GARDEN DESIGN Elegant Designs 15.50 x 12 in. Welcome Decorative Wood Serving Tray with Handles (EL15419)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Bon Appetit (HG2013-NBA)
- ELEGANT GARDEN DESIGN Elegant Designs HG2000-WJY 15.50 x 12 in. Joy Decorative Wood Serving Tray with Handles (HG2000-WJY)
- CAMBRO Tray, w/ Compartments, 10x14, Tan (EAPS1014161)
- Elegant Garden Design Trays and Platters