Elegant Designs HG1009-CHR 11.25 in. Elipse Crystal Decorative Vase; Chrome
Mfr # HG1009-CHR
Zoro # G103952357
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # HG1009-CHR
- Zoro # G103952357
- UPC # 810241028462
- Country of Origin China
- Category Vases
Description
For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 11.25 inch decorative vase is exactly what you've been looking for! The cylinder design is built on a flawless chrome base with sparkling K5 crystals throughout. You can utilize this piece not only as a decorative vase for a beautiful flower arrangement or a keepsake, but to organize your supplies of choice as well. This design is perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event such as a Sweet 16, milestone birthday, or wedding centerpieces or accent decor. If using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 10.5 inches or smaller for the right fit. We do not recommend use of real fire/flame candles as it will cause metal to get very hot.
Features- Beautiful chrome base and sparkling K5 crystals throughout
- Includes a small, removable cup suited to hold tea lights
- Perfect for interior decoration or for special event decorations such as centerpieces, dessert tables.
- Fresh flower inserts are not included and the product cannot be filled with water
- The use of flammable candles is not recommended. Use battery operated candles
- Color: Chrome
- Size: 11.25 in.
- Dimension: 4 x 4 x 11.2 in.
- Weight: 2.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BK-GG)
- ELEGANT GARDEN DESIGN Elegant Designs HG1010-CHR Elipse Crystal Decorative Mirrored Jewelry or Makeup Vanity Organizer Tray; Chrome (HG1010-CHR)
- UNIQUEWISE Aluminium-Casted Decorative Twisted Shape Flower Vase, Black Nickel 13.25 Inch (QI004135)
- UNIQUEWISE Flower-Inspired Ceramic Vase - Unique White 7-Inch-Dia Round Table Decor - Classic White Pottery (QI004035)
- UNIQUEWISE Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 24" Tall (QI004002.S)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Large (QI004445.L)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 6 Inch (QI004364.S)
- UNIQUEWISE Modern Ribbed Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004038)
- Elegant Garden Design Vases