Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome
Mfr # HG1006-CHR
Zoro # G803687276
Product Information
- Brand Elegant Garden Design
- MFR # HG1006-CHR
- Zoro # G803687276
- UPC # 810241028431
- Country of Origin China
- Category Candleholders
Description
For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 4.25 inch candle holder is exactly what you've been looking for! The round design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but organize your make-up, brushes, pens, and supplies of choice as well. Perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event centerpieces or accent decor. Perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event centerpieces or accent decor. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 4 inches or smaller for the right fit. We do not recommend use of real fire/flame candles as it will cause metal to get very hot.
Features- Beautiful chrome base and sparkling K5 crystals throughout
- Includes a small, removable cup suited to hold tea lights
- Color: Chrome
- Size: 4.25 in.
- Weight: 1.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Med Oak Seat (80230BWMedOak)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, Alabaster, Vinyl (493P03)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- Elegant Garden Design Candleholders