Elegant Designs HG1005-CHR 3.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome
Mfr # HG1005-CHR
Zoro # G403687362
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # HG1005-CHR
- Zoro # G403687362
- UPC # 810241028424
- Country of Origin China
- Category Candleholders
Description
For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 3.75 inch candle holder is exactly what you've been looking for! The round design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but organize your make-up, brushes, pens, and supplies of choice as well. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 3.5 inches or smaller for the right fit. Use of fire will cause metal to get very hot.
Features- Beautiful chrome base and sparkling K5 crystals throughout
- Includes a small, removable cup suited to hold tea lights
- Color: Chrome
- Size: 3.75 in.
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- TRIPP LITE USB Charging Station, 10-Port, 9-2/5"Wx5-3/10"Dx1"H, Black (TRPU280010ST)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- Elegant Garden Design Candleholders