Elegant Garden Design

Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome


product price: $27.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For those of you looking to vamp up your personal space, or are in the search to add some razzle-dazzle to a special event, this 3 inch candle holder is exactly what you've been looking for! The round design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but organize your make-up, brushes, pens, and supplies of choice as well. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 2.75 inches or smaller for the right fit. We do not recommend use of real fire/flame candles as it will cause metal to get very hot.

Features
  • Beautiful chrome base and sparkling K5 crystals throughout
  • Includes a small, removable cup suited to hold tea lights
Specifications
  • Color: Chrome
  • Size: 3 in.
  • Weight: 0.55 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.