Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome
Mfr # HG1002-CHR
Zoro # G803686972
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # HG1002-CHR
- Zoro # G803686972
- UPC # 810241028394
- Country of Origin China
- Category Candleholders
Description
For those of you looking to vamp up your personal space, or those that are in search to add some razzle-dazzle to a special event, this 6.75 inch candle holder is exactly what you've been looking for! The cylinder design is built on a flawless chrome base elevated on 3 small pellets with sparkling K5 crystals throughout. You can utilize this piece not only as a candle holder, but can add some flowers or a keepsake, organize your make-up, brushes, pens, and supplies of choice as well. Perfectly suitable to fill with string lights for a warm, illuminating glow and a stunning decorative piece for special event centerpieces or accent decor. When using as a candle holder, we recommend that you use battery operated candles, tea lights, or votive candle with height of 6.5 inches or smaller for the right fit. We do not recommend use of real fire/flame candles as it will cause metal to get very hot.
Features- Beautiful chrome base and sparkling K5 crystals throughout
- Includes a small, removable cup suited to hold a tea light candle
- Color: Chrome
- Size: 6.75 in.
- Weight: 1.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- Elegant Garden Design Candleholders