Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1004-WHT 12 in. Elipse Crystal 2 Light Square Ceiling Flush Mount; White
Mfr # FM1004-WHT
Zoro # G904109608
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Garden Design
- MFR # FM1004-WHT
- Zoro # G904109608
- UPC # 810241028561
- Country of Origin China
- Category Flushmount Lights
Description
This square crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a white base and details, surrounding beautiful crystals, adding a glamorous touch to your d'cor.
Features- Features a square white base and details
- Elegant K5 crystals throughout, including 4 rows of crystals in height
- Uses 2 x 60-Watt type B medium base bulbs
- Color: White
- Size: 12 in.
- Height: 5 in.
- Width: 12 in.
- Diameter: 12 in.
- Weight: 6.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Bright White 13 Watt Equivalence 1 pk (BPPL13835/LED)
- ACCESS LIGHTING Roma, LED Flush Mount, Brushed Steel Finish, Opal Glass (20825LEDD-BS/OPL)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-24IN-DIM-10P)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- BOSTON HARBOR Fixture Ceil 3Lt Alb Rusticbrn (BRT-ATE1013-RB)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- SHAT-R-SHIELD LED Surface Mount Fixture, 4400 lm, Silver (042VR50CLYVLSSUR00000001)
- HUNTER Flush Mount Light, Dove Grey, 120 V, UL (19022)
- Elegant Garden Design Flushmount Lights