Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1004-RGD 12 in. Elipse Crystal 2 Light Square Ceiling Flush Mount; Rose Gold
Mfr # FM1004-RGD
Zoro # G204109599
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # FM1004-RGD
- Zoro # G204109599
- UPC # 810241028554
- Country of Origin China
- Category Flushmount Lights
Description
This square crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a rose gold base and details, surrounding beautiful crystals, adding a glamorous touch to your d'cor.
Features- Features a square rose gold base and details
- Elegant K5 crystals throughout, including 4 rows of crystals in height
- Uses 2 x 60-Watt type B medium base bulbs
- Color: Rose Gold
- Size: 12 in.
- Height: 5 in.
- Width: 12 in.
- Diameter: 12 in.
- Weight: 6.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- AMAX LIGHTING LED Slim Square Light, 13W, 5.5"x0.68", Bz (LED-SM63DL/BZ)
- NUVO Fixture, Flush, 2L, 60W, A19, Medium Base, 120V, White (SF77/099)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- PROGRESS LIGHTING 5-1/2" Intrinsic Collection Surface Mount LED in White (P810012-028-30)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- Elegant Garden Design Flushmount Lights