Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1004-RBZ 12 in. Elipse Crystal 2 Light Square Ceiling Flush Mount; Restoration Bronze
Mfr # FM1004-RBZ
Zoro # G304109567
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # FM1004-RBZ
- Zoro # G304109567
- UPC # 810241028547
- Country of Origin China
- Category Flushmount Lights
Description
This square crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a restoration bronze base and details, surrounding beautiful crystals, adding a glamorous touch to your d'cor.
Features- Features a square restoration bronze base and details
- Elegant K5 crystals throughout, including 4 rows of crystals in height
- Uses 2 x 60-Watt type B medium base bulbs
- Color: Restoration Bronze
- Size: 12 in.
- Height: 5 in.
- Width: 12 in.
- Diameter: 12 in.
- Weight: 6.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-WH)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- Elegant Garden Design Flushmount Lights