Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1003-RBZ 12 in. Elipse Crystal 2 Light Round Ceiling Flush Mount; Restoration Bronze
Mfr # FM1003-RBZ
Zoro # G404109603
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # FM1003-RBZ
- Zoro # G404109603
- UPC # 810241028509
- Country of Origin China
- Category Flushmount Lights
Description
This round crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a restoration bronze base and details, surrounding beautiful crystals, adding a glamorous touch to your d'cor.
Features- Features a round restoration bronze base and details
- Elegant K5 crystals throughout, including 4 rows of crystals in height
- Uses 2 x 60-Watt type B medium base bulbs
- Color: Restoration Bronze
- Size: 12 in.
- Height: 5 in.
- Width: 12 in.
- Diameter: 12 in.
- Weight: 5.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- SATCO Satco 90-1407 1-5/8-in. Wired Wall Bracket with Bottom Turn Knob Switch - Antique Brass Finish (90/1407)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED54-8-835-VDIM-P)
- LUXRITE 11 Inch Motion Sensor LED Flush Mount Light 5CCT 2700K-5000K 16W 1200LM Damp Rated Brushed Nickel (LR23340-1PK)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in Antique Bronze (P810014-020-30)
- Elegant Garden Design Flushmount Lights