Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1003-GLD 12 in. Elipse Crystal 2 Light Round Ceiling Flush Mount; Gold
Mfr # FM1003-GLD
Zoro # G904109554
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # FM1003-GLD
- Zoro # G904109554
- UPC # 810241028493
- Country of Origin China
- Category Flushmount Lights
Description
This round crystal flushmount is the perfect light to accent your home and brighten up your space in a luxurious fashion! Designed with elegant crystals throughout the fixture, this flushmount will compliment both contemporary and modern settings. This medium sized flushmount features a gold base and details, surrounding beautiful crystals, adding a glamorous touch to your d'cor.
Features- Features a round gold base and details
- Elegant K5 crystals throughout, including 4 rows of crystals in height
- Uses 2 x 60-Watt type B medium base bulbs
- Color: Gold
- Size: 12 in.
- Height: 5 in.
- Width: 12 in.
- Diameter: 12 in.
- Weight: 5.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Downlight, 6", CCT Selectable, 120-347V (RCF610WCSDW)
- SURE-LITES Arch Emergency Light, 4600K, Black, Sd (AEL246BKSD)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/950CA)
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95127)
- ILC Replacement For SATCO 621673 (62-1673)
- BULBRITE Single LED 5.5" Square Flush Mount Fixture, 40W Equivalent, 2700K/Warm White, White Finish (773134)
- PROGRESS LIGHTING One-Light LED Flush Mount, Nickel (P350053-009-30)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- LUXRITE 10 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1050LM Dimmable (LR23280-1PK)
- ELCO LIGHTING Dustin LED Standard Lumen Decorative Flush Mount Lights (ELD31240W)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- Elegant Garden Design Flushmount Lights