Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1000-WHT 2 Light Elipse Crystal Flush Mount Ceiling Light; White
Mfr # FM1000-WHT
Zoro # G004110740
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # FM1000-WHT
- Zoro # G004110740
- UPC # 810241026314
- Country of Origin China
- Category Flushmount Lights
Description
Bejewel your home with this gorgeous two (2) light elipse crystal ceiling flush mount. It features a beautiful White and crystal tiled shade. This fabulously chic design will be the envy of all your friends! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- 2 Light Elipse Crystal Flush Mount Ceiling Light
- Beautiful Crystal Shade
- Dome shade with crystal accents
- Features a white finish
- Requires two 60-watt medium-base type B incandescent bulbs
- Bulbs are not included
- Color: White
- Weight: 5.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Evoqua Water Technologies W2t169347 replacement light bulb lamp (W2T169347 EVOQUA WATER TECHNOLOGIES)
- ACCESS LIGHTING Iron, Wall Sconce, Brushed Steel Finish, Opal Glass (20739-BS/OPL)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- MONUMENT 2-Light Brushed Nickel Flush Mount with Frosted Glass (617263)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BZA M4)
- Elegant Garden Design Flushmount Lights