Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1000-RGD 2 Light Elipse Crystal Flush Mount Ceiling Light; Rose Gold
Mfr # FM1000-RGD
Zoro # G304110518
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # FM1000-RGD
- Zoro # G304110518
- UPC # 810241025928
- Country of Origin China
- Category Flushmount Lights
Description
Bejewel your home with this gorgeous two (2) light Elipse crystal ceiling flush mount. It features a beautiful Rose Gold (copper) finish and crystal tiled shade. This fabulously chic design will be the envy of all your friends. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Flawless rose gold finish
- Beautiful crystal shade
- Perfect for living room, dining room, bedroom, office, or Foyer
- Color: Rose Gold
- Material: Crystal
- Style: Modern
- Voltage: 120V
- Wattage: 60W
- Diameter: 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED25PAR38HODIM830FL40WRP (74793)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- NUVO 2 ft., Track, Russet Bronze Finish (TR131)
- LALIA HOME 12.4in Four Light Squared Metal Semi Flush Mount Celling Light Fixture, Exposed Lights, Black (LHM-2006-BK)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20840LEDD-BS/ACR)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- AMAX LIGHTING LED, Platter Round Light, 11 x 1 White (LED-SM11DL-WT)
- Elegant Garden Design Flushmount Lights