Shop All Flushmount Lights
Elegant Garden Design
Elegant Designs FM1000-RBZ 2 Elipse Crystal Flush Mount Ceiling Light - Restoration Bronze
Mfr # FM1000-RBZ
Zoro # G004110627
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Garden Design
- MFR # FM1000-RBZ
- Zoro # G004110627
- UPC # 810241026222
- Country of Origin China
- Category Flushmount Lights
Description
Bejewel your home with this gorgeous two (2) light Elipse crystal ceiling flush mount. It features a beautiful Restoration Bronze finish and crystal tiled shade. This fabulously chic design will be the envy of all your friends We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Features- Flawless Restoration Bronze Finish
- Beautiful Crystal Shade
- Uses 2 X 60W Medium Base Type B Bulbs (not included)
- Perfect for living room, dining room, bedroom, office, or foyer.
- Some assembly required
- Color: Restoration Bronze
- Collection: Elipse Crystal
- Bulb Type: Incandescent
- Shade Diameter : 13"
- Shade Height & Slant : 6.5"
- Diameter : 13"
- Cube Cuft: 1.125217014
- Shade Security : Center screw & Finial
- Number of Lights : 2
- Maximum Wattage : 60
- Shade Material: Metal + Crystal
- Primary Material : Crystal
- Style: Modern
- Material Breakdown : 55% Crystal,40% Metal,5% cord
- Base Type : E26 Medium Base
- Bulb Included : No
- Dimension: 13"L x 13"W x 6.5 "H
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Electronic HID Ballast (IMH50GLFM)
- ILC Replacement for Kodak Brownie 8 Model 10 replacement light bulb lamp (BROWNIE 8 MODEL 10 KODAK)
- ADVANCE PHILIPS ADVANCE 35/39 W, 1 Lamp HID Ballast Kit (71A5081-001D)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- WESTINGHOUSE Fixture Ceiling Track 50W 4-Light Boswell GU10 Base Bulb ORB High-Light (6116800)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 17W, 1-Lamp, LED Lamp, 1200 Lumens, White Fixture (CL006AC1215-16)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- ACCESS LIGHTING TomTom, LED Flush Mount, Bronze Finish, Frosted Glass (20747LEDD-BRZ/FST)
- Elegant Garden Design Flushmount Lights