Shop All Candles
Elegant Designs
Winter Wonderland Candle Set of 3, Blue Frost
Mfr # HG5000-FBL
Zoro # G004256844
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # HG5000-FBL
- Zoro # G004256844
- UPC # 810052825229
- Country of Origin China
- Category Candles
Details
Color | Blue/Frosted |
Description
Add some festive décor to your space with this set of Winter Wonderland candle holders! This arrangement includes 3 evenly sized glass candle holders atop a ceramic plate, complimented by surrounding glass beads. Perfect for any room, this accent piece will complete the look of your holiday dreams!
- •Includes 3 holiday candle holders: ; "Let it Snow" in frosted/white; "Believe" in frosted/white; Snowflake pattern in blue/white
- •Each glass candle holder is L: 2.75" x W: 2.75" x H: 3"
- •Ceramic plate measures L: 14" x W: 5"
- •30 Glass beads included for plate décor
- •For safety precautions, we recommend using a flameless battery operated candle (not included).
- •Suitable for holiday home décor, or a centerpiece at a holiday party!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- UTOPIA ALLEY Utopia Alley BL3WW Waffle Weave Clawfoot Tub Shower Curtain 180 x 70 in. Wrap Around; White (BL3WW)
- ELEGANT DESIGNS Merry & Bright Christmas Candle Set of 3 (HG5000-GAR)
- ELEGANT DESIGNS Winter Wonderland Candle Set of 3, Silver and Gold (HG5000-SAG)
- CREATIVE CONVERTING 080145033 3in Red Outlined in4in Candle (286BCNDLRD4)
- CUTTER Candle Citro 3 Wick 20Oz (HG-95784)
- CREATIVE CONVERTING 104205 3in Red in5in Birthday Candle with Blue Balloon (286BCNDLBLN5)
- CREATIVE CONVERTING 080157033 3in Red Outlined in6in Candle (286BCNDLRD6)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- Elegant Designs Candles