Shop All Table Lamps
Elegant Designs
Trendy Romantic Sheer Shade Table Lamp with Hanging Crystals, White
Mfr # LT1034-WHT
Zoro # G4369943
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31
- Width 16.5
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1034-WHT
- Zoro # G4369943
- UPC # 810241020459
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 31 |
Width | 16.5 |
Length | 16.5 |
Shade Dimensions | D: 6.3 |
Details
Material | Metal |
Color | Chrome/White |
Bulb Type | E12 Candelabra Base |
Maximum Wattage | 40 |
Number of Bulbs | 3 |
Shade Material | Fabric |
Design Style | Contemporary |
Shade Shape | Drum |
Bulbs Included | No |
Description
Crystal drop table lamp. A modern twist on a classic table lamp. Features a sheer shade, flawless chrome finish, and beautiful draping crystals. Great fit for any room! Use it in a bedroom to create a romantic atmosphere or in a living room or office to add some fresh decorative flair. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Romantic pleated sheer shade
- •Flawless chrome finish
- •Beautiful draping crystals
- •Height: 31" Shade diameter: 16.54"
- •Uses 3 x 40W type B Candelabra Base bulbs (not included)
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Utility Lantern 1-Light Wall Lantern, 75 W, Black (P5602-31)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP41/U6/ECO)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- SIMPLE DESIGNS Twisted Vine Table Lamp with Fabric Shade and Hanging Crystals (LT2010-BWN)
- CAL LIGHTING Tiffany Table Lamp (BO-2901TB)
- Elegant Designs Table Lamps