Shop All Floor Lamps
Elegant Designs
Traditionally Crafted Lamp Set (2 Table Lamps, 1 Floor Lamp), Gray
Mfr # LC1019-GRY
Zoro # G3664334
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height Table: 26 Floor: 60
- Length Table: 14 Floor: 14
- Number of Bulbs 1+1+1
- Material Metal
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LC1019-GRY
- Zoro # G3664334
- UPC # 810241028578
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | Table: 26 Floor: 60 |
Length | Table: 14 Floor: 14 |
Details
Number of Bulbs | 1+1+1 |
Material | Metal |
Shade Material | Fabric |
Bulb Type | E26 |
Glass Color | GRAY/WHITE SHADES |
Description
As trends change throughout the years, sometimes it is best to have a few pieces of furniture that will survive years of transitions, like this table and floor lamp 3 pack set. It includes two table lamps and one floor lamp, each with curved and winding bases showcasing the right amount of detail, without overriding it's simplicity. Matched with a pure white fabric empire shade, this set is bound to remain among your timeless favorites!
- •Set includes one (1) floor lamp and two (2) table lamps
- •Gray painted finish on metal lamp bases
- •Pure white bell shaped fabric shades
- •Each uses 1 x 100W 3-way Type A Medium base bulb (not included)
- •Perfect for bedroom, living room, foyer, dining room, or office!
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- LITHONIA LIGHTING Wallpack, Switchable CCT, Adj LM Output, (WPX0 LED ALO SWW2 MVOLT PE DDBXD M2)
- STREAMLIGHT Tactical Lantern, LED, Orange (45801)
- ELEGANT DESIGNS Restoration Bronze Finish Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1002-RBZ)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- ELEGANT DESIGNS Malbec Black and Brushed Nickel Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1018-MBC)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- Elegant Designs Floor Lamps