Shop All Bath and Shower Mats
Elegant Designs
Three Piece Decorative Wood Bathroom Set, Small, Kids
Mfr # HG3100-WKC
Zoro # G1576888
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Wash
- Length Frame: 12 Toilet Paper Holder: 10 Towel Holder: 14
- Width Frame: 10 Toilet Paper Holder: 7 Towel Holder: 12
- Material wood Genus: paulownia Species: tomentos
- Height Frame: 1 Toilet Paper Holder: 2.5 Towel Holder: 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG3100-WKC
- Zoro # G1576888
- UPC # 810052821030
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | Frame: 12 Toilet Paper Holder: 10 Towel Holder: 14 |
Width | Frame: 10 Toilet Paper Holder: 7 Towel Holder: 12 |
Height | Frame: 1 Toilet Paper Holder: 2.5 Towel Holder: 4.5 |
Details
Color | White Wash |
Material | wood Genus: paulownia Species: tomentos |
Description
Revamp your bathroom with this three piece matching decorative set. This set will give your bathroom a complete, cohesive look. It includes 1 decorative frame, 1 toilet paper holder and 1 towel holder in a stylish, clean finish to give your bathroom the perfect update!
- •White Wash finish on wood
- •Colorful text
- •Towel holder fits 6 standard bath towels comfortably. Toilet paper holder fits 2 standard size rolls comfortably.
- •Fun kids theme, perfect for the little ones!
- •Frame: 12" x 10" x 1", Toilet Paper Holder: 10" x 7" x 2.5", Towel Holder: 14" x 12" x 4.5"
- •Pieces easily nest into one another for easy storage!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116164-000017)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- LORELL Mesh Executive Chair (62002)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Large, Cheeky (HG3000-RGC)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Small, Coastal/Beach (HG3100-WBH)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Wave 3 (KG-JNAHWV3)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- TENNESEE MAT CO Wearwell Tall Wall Sanitizing Footbath Mat 212 Thick 212' x 314' Black (222.2.5x32x39BK)
- PIG Sink Dryer Mat, Black, Thickness 1/8" (GRP7007-BK)
- VIVE HEALTH Shower Mat - 22" x 22" (LVA1018W)
- Elegant Designs Bath and Shower Mats