Shop All Bath and Shower Mats
Elegant Designs
Three Piece Decorative Wood Bathroom Set, Small, Coastal/Beach
Mfr # HG3100-WBH
Zoro # G1576903
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Wash
- Length Frame: 12 Toilet Paper Holder: 10 Towel Holder: 14
- Width Frame: 10 Toilet Paper Holder: 7 Towel Holder: 12
- Material wood Genus: paulownia Species: tomentos
- Height Frame: 1 Toilet Paper Holder: 2.5 Towel Holder: 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG3100-WBH
- Zoro # G1576903
- UPC # 810052821078
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | Frame: 12 Toilet Paper Holder: 10 Towel Holder: 14 |
Width | Frame: 10 Toilet Paper Holder: 7 Towel Holder: 12 |
Height | Frame: 1 Toilet Paper Holder: 2.5 Towel Holder: 4.5 |
Details
Color | White Wash |
Material | wood Genus: paulownia Species: tomentos |
Description
Revamp your bathroom with this three piece matching decorative set. This set will give your bathroom a complete, cohesive look. It includes 1 decorative frame, 1 toilet paper holder and 1 towel holder in a stylish, clean finish to give your bathroom the perfect update!
- •White Wash finish on wood
- •Beach themed text and images in blue
- •Towel holder fits 6 standard bath towels comfortably., Toilet paper holder fits 2 standard size rolls comfortably.
- •On-trend coastal/beach design
- •Frame: 12" x 10" x 1", Toilet Paper Holder: 10" x 7" x 2.5", Towel Holder: 14" x 12" x 4.5"
- •Pieces easily nest into one another for easy storage!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- VOLLRATH Heyco Strain Relief (17045-3)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Large, Cheeky (HG3000-RGC)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- BEDFORD HOME 100 Percent Cotton Trellis Bathroom Mat 24 x 60 in. White (67A-78522)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- SAFAVIEH Diamond Tufted, Arizona Blue (PMB726A-2134-SET2)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Wave 3 (KG-JNAHWV3)
- SAFAVIEH 4 x 4 ft. Square Boston Hand Woven Bath Mats- Brown (BOS685A-4SQ)
- Elegant Designs Bath and Shower Mats