Shop All Bath and Shower Mats
Elegant Designs
Three Piece Decorative Wood Bathroom Set, Large, Cheeky
Mfr # HG3000-RGC
Zoro # G1576930
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rustic Gray
- Length Frame: 13 Toilet Paper Holder: 11.5 Towel Holder: 16
- Width Frame: 10 Toilet Paper Holder: 7 Towel Holder: 12
- Material wood Genus: paulownia Species: tomentos
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG3000-RGC
- Zoro # G1576930
- UPC # 810052821016
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | Frame: 13 Toilet Paper Holder: 11.5 Towel Holder: 16 |
Width | Frame: 10 Toilet Paper Holder: 7 Towel Holder: 12 |
Height | Frame: 1 Toilet Paper Holder: 3.5 Towel Holder: 6 |
Details
Color | Rustic Gray |
Material | wood Genus: paulownia Species: tomentos |
Description
Revamp your bathroom with this three piece matching decorative set. This set will give your bathroom a complete, cohesive look. It includes 1 decorative frame, 1 toilet paper holder and 1 towel holder in a stylish, clean finish to give your bathroom the perfect update!
- •Rustic Gray finish on wood
- •Fun Cheeky text in white
- •Towel holder fits 8 standard bath towels comfortably. Toilet paper holder fits 2 jumbo size rolls comfortably.
- •On-trend farmhouse design
- •Frame: 13" x 10" x 1" ;Toilet Paper Holder: 11.5" x 7" x 3.5" ;Towel Holder: 16" x 12" x 6"
- •Pieces easily nest into one another for easy storage!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Small, Coastal/Beach (HG3100-WBH)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RUSCO-FS-1-100 Rusco RUSCO-FS-1-100 100 Spin-Down Polyester Replacement Filter (RUSCO-FS-1-100)
- MARTEX BY WESTPOINT HOSPITALITY White Bath Mat, 20 x 34, 105lbs, 12PK (7132248)
- VERSATRACTION VersaTractiion's Kahuna Grip 4 in. x 4 in. Circle Mat in Blue - Pack of 8 (NSM-CIR4BLU)
- SAFAVIEH 3 x 5 ft. Small Rectangle Boston Hand Woven Bath Mats- Navy (BOS685D-3)
- BIG D Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6 (666800)
- Elegant Designs Bath and Shower Mats