Shop All Table Lamps
Elegant Designs
Stacked Chrome and Metallic Blue Stones Ceramic Table Lamp
Mfr # LT1039-BLU
Zoro # G3660378
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.5
- Width 13
- Material Ceramic
- Color Chrome and Metallic Blue
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1039-BLU
- Zoro # G3660378
- UPC # 810241021944
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.5 |
Width | 13 |
Length | 13 |
Details
Material | Ceramic |
Color | Chrome and Metallic Blue |
Bulb Type | E26 Medium Base |
Bulbs Included | No |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Shade Material | Fabric |
Shade Shape | Tapered |
Design Style | Contemporary |
Description
Add a contemporary flair to any room with this lovely stacked stone table lamp. Chrome and metallic blue plated ceramic stones come stacked four high to create this extremely modern lamp. The black fabric shade completes the look. Perfect lamp for a bedroom, living area, or office. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
- •Black fabric shade
- •Plated chrome and metallic blue stacked stones
- •Fresh style perfect for kids room or college dorm
- •Height: 21.5" Shade diameter: 13"
- •Uses 1 x 60W type A Medium Base Bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV 11W replacement light bulb lamp (TUV 11W PHILIPS)
- IOTA LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W (ILB CP10 HE A M5)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- ILC Replacement for GE General Electric G.E Lu50/med/eco replacement light bulb lamp (LU50/MED/ECO GE GENERAL ELECTRIC G.E)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- Elegant Designs Table Lamps