Shop All Trays and Platters
Elegant Designs
"Spring has Sprung" Wood Serving Tray with Handles, 15.50" x 12"
Mfr # HG2000-LPS
Zoro # G104845337
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 15.5
- Length 15.5"
- Outside Width 12
- Outside Height 2.25
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG2000-LPS
- Zoro # G104845337
- UPC # 810052827278
- Country of Origin China
- Category Trays and Platters
Dimensions
Outside Length | 15.5 |
Length | 15.5" |
Outside Width | 12 |
Outside Height | 2.25 |
Width | 12" |
Details
Item | Decorative Serving Tray |
Shape | Rectangle |
Color | Light pink wash |
Material | Wood |
Container Basic Material | 95% wood 5% metal |
Description
Freshen up your home with this light pink wash wooden tray! Accented with black metal handles and white text beside a flower graphic, this tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellent centerpiece for your dining table, kitchen counter, coffee table or ottoman.
- •Light pink wash finish on wood
- •White "Spring has sprung" text and graphic
- •Black metal handles
- •On-trend farmhouse design
- •Tray measures L: 15.50" x W: 12" x H:2.25"
- •Distressed look perfect for a rustic feel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCER NOZZLE ASSEMBLY, FCOJ (54-0414-SP)
- DORITOS Doritos Nacho Doritos 2.5 oz., PK18 (66980)
- KNG 2XL Denim Chef Coat (2938DBL2XL)
- BUNN Leg , 1/4-20, 4"H, Plst, Blk (26528.0001)
- ELEGANT DESIGNS Decorative Wood Serving Tray-Thankful (HG2000-NTF)
- ELEGANT DESIGNS "Happy Valentine's Day" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-DPV)
- ELEGANT DESIGNS "Winter Wonderland" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-WWW)
- ELEGANT DESIGNS "Coffee Bar" 13.75" Round Wood Serving Tray with Handles (HG2013-RGC)
- ELEGANT DESIGNS LED Light Up Wooden Serving Tray with Black Handles and Home Sweet Home in Black Script Gray Wash (HG2032-GHH)
- ELEGANT DESIGNS "Summertime" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-BST)
- TABLECRAFT Grand Master Basket, Angled Square (GM1519)
- Elegant Designs Trays and Platters