Shop All Desk Accessories & Organizers
Elegant Designs
Rustic Farmhouse Wooden Tabletop Decorative Script Word "Mail" Organizer Box, Mail Holder, White Wash
Mfr # HG2010-WMB
Zoro # G103547690
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material WOOD
- Overall Width 5.5
- Height 5.5
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG2010-WMB
- Zoro # G103547690
- UPC # 810052824253
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 5.5 |
Height | 5.5 |
Length | 11.5 |
Details
Color | WHITE WASH |
Material | WOOD |
Description
This rustic farmhouse mail box is the perfect organizer for mail, bills, coupons and other small important items. Add a touch of rustic farmhouse style to your home decor while keeping your desk or counter tidy! Perfect for your foyer, office, kitchen or mudroom.
- •"Mail" written in black text
- •White Wash finish
- •11.5" x 5.5" Storage slot
- •Decorative and functional décor
- •Perfect for storage and organization
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case (LH139)
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear (SS2036)
- ELEGANT DESIGNS Rustic Farmhouse Wooden Tabletop Decorative Script Word "Mail" Organizer Box, Letter Holder, Gray Wash (HG2010-GMB)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, Natural Wood (HG1021-NWD)
- ELEGANT DESIGNS Mail Holder, Sorter with Wrapped Roped Bottom, Cutout Handles, and Mail Script in White, Nat Wood (HG2036-NWD)
- ELEGANT DESIGNS Home Office Wood Desk Organizer Mail Letter Tray with 3 Shelves, Natural Wood (HG1022-NWD)
- ELEGANT DESIGNS Wooden Flatware and Utensils Caddy Organizer with Cutout Handle, Multiple Compartments, White Wash (HG2033-WHT)
- INTERDESIGN iDesign Linus 1.75 in. H X 11.25 in. W X 11.25 in. D Plastic Storage Tray Organizer (54030)
- Elegant Designs Desk Accessories & Organizers