Shop All Table Lamps
Elegant Designs
Romantic Sheer Shade Table Lamp with Hanging Crystals, Gray
Mfr # LT1034-GRY
Zoro # G6452303
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 31
- Width 16.5
- Material Metal
- Bulb Type E12 Candelabra Base
- Length 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # LT1034-GRY
- Zoro # G6452303
- UPC # 810241029377
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 31 |
Width | 16.5 |
Length | 16.5 |
Shade Dimensions | D: 6.3 |
Details
Material | Metal |
Color | Chrome/Gray |
Bulb Type | E12 Candelabra Base |
Shade Shape | Drum |
Bulbs Included | No |
Number of Bulbs | 3 |
Maximum Wattage | 40 |
Design Style | Contemporary |
Shade Material | Fabric |
Description
Crystal drop table lamp. A modern twist on a classic table lamp. Features a sheer shade, flawless chrome finish, and beautiful draping crystals. Great fit for any room! Use it in a bedroom to create a romantic atmosphere or in a living room or office to add some fresh decorative flair. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Romantic pleated sheer shade
- •Flawless chrome finish
- •Beautiful draping crystals
- •Height: 31" Shade diameter: 16.54"
- •Uses 3 x 40W type B Candelabra Base bulbs (not included)
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- PURE GARDEN Outdoor LED Solar Lights - 7 Bulb Spotlights-Auto On/Off, Cool White, 2PK (50-LG1061)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania, F24T12/Cw/Ho (F24T12/CW/HO)
- STREAMLIGHT Orange Yes 250 lm (88901)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- LALIA HOME Oval Glass Table Lamp with White Drum Shade, Clear Blue (LHT-5035-CB)
- LAVISH HOME Lavish Home 72-LMP3011 Modern Brushed Steel Table Lamps - Set of 2 (72-LMP3011)
- Elegant Designs Table Lamps