Shop All Table Lamps
Elegant Designs
Resin Table Lamp with Fabric Shade, White
Mfr # LT3215-WHT
Zoro # G3660326
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28
- Width 14
- Material Resin
- Color White/White
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT3215-WHT
- Zoro # G3660326
- UPC # 810241025249
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 14 |
Length | 14 |
Shade Dimensions | 8*8*14 |
Details
Material | Resin |
Color | White/White |
Bulb Type | E26 Medium Base |
Bulbs Included | No |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Design Style | Traditional |
Maximum Wattage | 150 |
Shade Material | Fabric |
Description
This beautifully detailed table lamp is exactly what you need in your home to make your décor both refined and fashionable. With an attractively crafted base design and fabric shade, this lamp will be a key piece to your home's design.
- •White resin detailed base
- •White fabric tapered shade
- •9" Harp & Finial Shade Security with Rotary switch on Socket
- •Uses 1 x 150W E26 3 way Medium base bulb (not included)
- •Shade Dimensions: L:13" x W:14" x H:11" Total Height: 28"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- ILC Replacement for Damar 5001 Strobe (5001 STROBE DAMAR)
- LEDLENSER Ledlenser GoPro Adapter Type D (880588)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- Elegant Designs Table Lamps