Shop All Table Lamps
Elegant Designs
Rectangular Dual Stacked Stone Ceramic Table Lamp with Black Shade
Mfr # LT1036-BLK
Zoro # G3660046
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 6.5
- Material Ceramic
- Color Black
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1036-BLK
- Zoro # G3660046
- UPC # 810241021913
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14 |
Width | 6.5 |
Length | 11.75 |
Shade Dimensions | 9.75 x 3.5 x 7 |
Details
Material | Ceramic |
Color | Black |
Bulb Type | E26 Medium Base |
Design Style | Contemporary |
Number of Bulbs | 1 |
Shade Material | Fabric |
Maximum Wattage | 60 |
Shade Shape | Rectangle |
Bulbs Included | No |
Description
Add a contemporary flair to any room with this lovely stacked stone table lamp. Dual stacked ceramic stones sit atop a rectangular base to create this extremely modern lamp. The black fabric shade and Earth tones complete the look. Perfect lamp for a bedroom, living area, or professional office. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
- •Black rectangular fabric shade
- •Dual stacked ceramic stones **Note that there may be color variations of stones due to dying process**
- •Rectangular base
- •Height: 14." Shade opening: L: 12" x W: 6.3"
- •Lovely Earth tone color scheme
- •Uses 1 x 60W Type A Medium Base Bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-840/MF54/G/FA8 10/1)
- ILC Replacement for Philips 300/99 120-130v replacement light bulb lamp (300/99 120-130V PHILIPS)
- LEDLENSER Ledlenser MH5 blue, 400 Lumens (880538)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- CWI LIGHTING 6 Light Table Lamp With Gold Finish (8001T14G)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- Elegant Designs Table Lamps