Shop All Table Lamps
Elegant Designs
Purple and White Stacked Circle Ceramic Table Lamp
Mfr # LT1038-PRP
Zoro # G3660493
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28.5
- Width 12
- Material Ceramic
- Color Purple
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1038-PRP
- Zoro # G3660493
- UPC # 810241021937
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28.5 |
Width | 12 |
Length | 12 |
Details
Material | Ceramic |
Color | Purple |
Bulb Type | E26 Medium Base |
Shade Material | Fabric |
Shade Shape | Angled Drum |
Bulbs Included | No |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Design Style | Contemporary |
Description
Add a contemporary flair to any room with this lovely tall stacked circle table lamp. White and purple toned ceramic circles come stacked three high to create this fresh look. The asymmetrical purple fabric shade completes the ensemble. Perfect lamp for a bedroom, living area, office, kid's room, or college dorm. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
- •Asymmetrical purple fabric shade
- •Painted white and shades of purple stacked ceramic circles
- •Fresh style perfect for kids room or college dorm
- •Height: 28.5" Shade diameter: 12"
- •Uses 1 x 60W type A Medium Base Bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- ILC Replacement For BATTERIES AND LIGHT BULBS HPW125WT (WW-LQCT-8)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2012-TN)
- Elegant Designs Table Lamps