Shop All Table Lamps
Elegant Designs
Prismatic Crystal Sequin and Chrome Table Lamp
Mfr # LT1027-CHR
Zoro # G3664142
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.25
- Width 9
- Material Metal
- Color Chrome
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1027-CHR
- Zoro # G3664142
- UPC # 810241020381
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26.25 |
Width | 9 |
Length | 14 |
Details
Material | Metal |
Color | Chrome |
Bulb Type | E26 Medium Base |
Number of Bulbs | 1 |
Design Style | Contemporary |
Maximum Wattage | 100W |
Shade Shape | Rectangle |
Bulbs Included | No |
Shade Material | Fabric |
Description
Bejewel your home with this exquisite sequin table lamp. It features beautiful prismatic crystals, a soft white colored shade, and a flawless chrome finish. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Beautiful prismatic crystals
- •Soft white fabric shade
- •Flawless chrome finish
- •Total Height: 26.25" Shade : L: 14' x W: 9"
- •Uses 1 x 100W 3 way Type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Rechargeable Cordless Work Light, 60 LED (LEDWL60)
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- TCP LED, 15 W, A19 (L15A19D2541K)
- ILC Replacement for Lithonia Ps300 (PS300 LITHONIA)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- LALIA HOME Lalia Home Mid Century Modern Metal Table Lamp, Rose Gold (LHT-4001-RG)
- Elegant Designs Table Lamps