Shop All Table Lamps
Elegant Designs
Pearl Black Chrome Metal Three Tier Ball Lamp
Mfr # LT1022-BLK
Zoro # G4369487
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.29
- Width 11.81
- Material Metal
- Color Pearl Black
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1022-BLK
- Zoro # G4369487
- UPC # 810241020220
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 19.29 |
Width | 11.81 |
Length | 11.81 |
Shade Dimensions | 7.5 x 10.75 |
Details
Material | Metal |
Color | Pearl Black |
Bulb Type | E26 Medium Base |
Number of Bulbs | 1 |
Bulbs Included | No |
Design Style | Contemporary |
Shade Shape | Tapered |
Shade Material | Fabric |
Maximum Wattage | 60 |
Description
This contemporary design table lamp features 3 tiers of balls and a pearl black chrome finish. A ruched black cloth fabric shade compliments this stylish lamp. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Black fabric shade
- •Pearl black chrome finish
- •Modern 3 tier ball design
- •Height: 19" Shade diameter: 11.81"
- •Uses 1 x 60W type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp Two Pack Set, Matching Drum Fabric Shade, Gray (CWT-2005-GY-2PK)
- Elegant Designs Table Lamps