Shop All Lamp Sets
Elegant Designs
Modern Leather Table Lamps with White Fabric Shades, Gray, PK 2
Mfr # LC2000-GRY-2PK
Zoro # G3664115
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Watts 60
- Width 6
- Material mdf
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # LC2000-GRY-2PK
- Zoro # G3664115
- UPC # 810241025492
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 21 |
Width | 6 |
Details
Watts | 60 |
Color | Gray/White Shade |
Material | mdf |
Bulb Type | E26 Medium Base |
Description
These fashionable table lamps, with their genuine leather bodies and white fabric shades, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Set includes 2 lamp bases and 2 shades
- •Leather wrapped base
- •White fabric shades
- •Assembled dimensions: L: 10" x W: 6" x H: 21"
- •Each uses 1 x 60W Type A medium base bulb (not included)
- •Weight noted is for both lamps*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32N35I)
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- ILC Replacement for GE General Electric G.E 26370 replacement light bulb lamp (26370 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- HASTINGS HOME Hastings Home Hammered Metal LED Table Lamp Set (765835DFI)
- APTITUD Crystal Double Tiered Lamps with Shades - Set of 3 (AP2064066)
- FLASH TECHNOLOGY FLASHTUBE LAMPS AND BULB (8384329)
- HASTINGS HOME Hastings Home Openwork Curved Lamps - Set of 3 (503977TVC)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- HASTINGS HOME Hastings Home Hammered Style Glass LED Lamp Set (872797WME)
- Elegant Designs Lamp Sets