Shop All Lamp Sets
Elegant Designs
Modern Leather Table Lamps with White Fabric Shades, Blue, PK 2
Mfr # LC2000-BLU-2PK
Zoro # G3659915
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Watts 60
- Width 6
- Material mdf
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # LC2000-BLU-2PK
- Zoro # G3659915
- UPC # 810241026291
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | 21 |
Width | 6 |
Details
Watts | 60 |
Color | Blue/White Shade |
Material | mdf |
Bulb Type | E26 Medium Base |
Description
These fashionable table lamps, with their genuine leather bodies and white fabric shades, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Set includes 2 lamp bases and 2 shades
- •Leather wrapped base
- •White fabric shades
- •Assembled dimensions: L: 10" x W: 6" x H: 21"
- •Each uses 1 x 60W Type A medium base bulb (not included)
- •Weight noted is for both lamps*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- STREAMLIGHT Streamlight® 85175 CR123A Lithium Battery (2 Pack) (85175)
- ELEGANT DESIGNS Modern Leather Table Lamps with White Fabric Shades, Gray, PK 2 (LC2000-GRY-2PK)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Silver (699859XYP)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- HASTINGS HOME Hastings Home Cloche Style Glass Table Lamp Set (367118VVE)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port, Black, PK 2 (LC2003-BLK-2PK)
- HASTINGS HOME Hastings Home Crystal Candlestick Lamps - Set of 3 (935316UBE)
- HASTINGS HOME Hastings Home Flared Table Lamps- Set of 2, Bronze (636021BWQ)
- Elegant Designs Lamp Sets