Shop All Table Lamps
Elegant Designs
Modern Leather Table Lamp with White Fabric Shade, Black
Mfr # LT1025-BLK
Zoro # G3663878
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1025-BLK
- Zoro # G3663878
- UPC # 810241020350
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Length | 10 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Details
Material | MDF |
Color | Black |
Bulb Type | E26 Medium Base |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Modern |
Shade Shape | Rectangle |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Description
This fashionable table lamp, with its leather body and white fabric shade, will add style and pizzazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Leather wrapped base
- •White fabric shade
- •Modern and stylish look
- •Assembled dimensions: L: 10" x W: 6" x H: 21"
- •Uses 1 x 60W Type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL LIGHTING 15"W x 10"H Contemporary / Modern Drum Hardback Fabric Shade w/Trims (SH-7115)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- ILC Replacement for TCP 4g2514 replacement light bulb lamp (4G2514 TCP)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Modern Leather Table Lamp with USB and White Fabric Shade, Brown (LT1053-BWN)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS 8 Inch Crystal Ball Sequin Table Lamp, Gold (LT1026-GLD)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- SIMPLE DESIGNS 1985 Polyresin Gazing Brown and White Night Owl Table Lamp with Green Tapered Drum Fabric Shade (LT2098-GRN)
- Elegant Designs Table Lamps