Shop All Table Lamps
Elegant Designs
Modern Leather Table Lamp with USB and White Fabric Shade, Teal
Mfr # LT1053-TEL
Zoro # G3660283
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1053-TEL
- Zoro # G3660283
- UPC # 810241027243
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Length | 10 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Details
Material | MDF |
Color | Teal |
Bulb Type | E26 Medium Base |
Maximum Wattage | 60 |
Shade Shape | Rectangle |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Material | Fabric |
Design Style | Modern |
Description
This simple yet modernized table lamp showcasing a leather body and white fabric shade is the perfect addition to your lighting needs. With a USB port on the side of the base, you are able to convniently plug and/or charge your devide. Our products are designed to enhance your room with elegance and sophistication.
- •Leather wrapped base with USB port
- •White fabric shade
- •Assembled dimensions: L: 10" x W: 6" x H: 21"
- •Uses 1 x 60W Type A medium base bulb (not included)
- •Lamp must be plugged in for USB port to function
- •Available in additional color and buying options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U)
- ILC Replacement for Light Bulb / Lamp Fl20ssw/18-g 580mm W/O Pins replacement light bulb lamp (FL20SSW/18-G 580MM W/O PINS LIGHT BULB / LAMP)
- ELEGANT DESIGNS 8 Inch Crystal Ball Sequin Table Lamp, Gold (LT1026-GLD)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- SIMPLE DESIGNS 10.04in Tall Ceramic Thimble Base Table Lamp, Matching Fabric Shade, Mustard Yellow (LT1134-MST)
- Elegant Designs Table Lamps