Shop All Table Lamps
Elegant Designs
Modern Leather Table Lamp with USB and White Fabric Shade, Blush Pink
Mfr # LT1053-BPK
Zoro # G6450657
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # LT1053-BPK
- Zoro # G6450657
- UPC # 810241022552
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Length | 10 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Details
Material | MDF |
Color | Blush Pink |
Bulb Type | E26 Medium Base |
Bulbs Included | No |
Design Style | Modern |
Shade Shape | Rectangle |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Description
This simple yet modernized table lamp showcasing a leather body and white fabric shade is the perfect addition to your lighting needs. With a USB port on the side of the base, you are able to conveniently plug and/or charge your devide. Our products are designed to enhance your room with elegance and sophistication.
- •Leather wrapped base with USB port
- •White fabric shade
- •Assembled dimensions: L: 10" x W: 6" x H: 21"
- •Uses 1 x 60W Type A medium base bulb (not included)
- •Lamp must be plugged in for USB port to function
- •Available in additional color and buying options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2009-RE)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- Elegant Designs Table Lamps