Shop All Table Lamps
Elegant Designs
Mod Art Polished Chrome Table Lamp with Black Shade
Mfr # LT1006-CHR
Zoro # G3659872
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.25
- Width 14
- Material Metal
- Color Chrome/Black
- Bulb Type 3-way E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT1006-CHR
- Zoro # G3659872
- UPC # 810241020060
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27.25 |
Width | 14 |
Length | 14 |
Details
Material | Metal |
Color | Chrome/Black |
Bulb Type | 3-way E26 Medium Base |
Bulbs Included | No |
Shade Material | Fabric |
Maximum Wattage | 100 |
Design Style | Modern |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Description
This modern table lamp features a stunning sculptured metal art base which displays the truly exquisite artistry. The beautifully contrasting black shade compliments this current look. This lamp will add an artistic flair to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Black fabric shade
- •Flawless chrome finish
- •Mod art sculptured metal base
- •Height: 27.25" Shade diameter: 14"
- •Uses 1 x 100W 3-Way type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- ILC Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp (300 SURFACE ILLUMINATOR MICRO VU)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- ELEGANT DESIGNS Modern Leather Table Lamp with White Fabric Shade, Black (LT1025-BLK)
- ELEGANT DESIGNS Aged Bronze Stacked Ball Lamp with Couture Linen Flower Shade (LT3097-WHT)
- ELEGANT DESIGNS Chrome Executive Business Table Lamp (LT2001-CHR)
- ELEGANT DESIGNS Curved Purple Ceramic Table Lamp with Asymmetrical White Shade (LT1040-PRP)
- ELEGANT DESIGNS Elipse Crystal Decorative Gourd Table Lamp, Chrome (LT1052-CHR)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- ORE FURNITURE 23.5 in. Touch Lamp - Hummingbird (K303)
- Elegant Designs Table Lamps