Shop All Desk Lamps
Elegant Designs
Mini Modern Bankers Desk Lamp with Touch Dimmer Control
Mfr # LT2029-BSN
Zoro # G3660396
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Brushed Nickel
- Height 13
- Length 6.25
- Bulb Type E12 Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # LT2029-BSN
- Zoro # G3660396
- UPC # 810241024518
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 13 |
Length | 6.25 |
Details
Material | Metal |
Color | Brushed Nickel |
Bulb Type | E12 Candelabra Base |
Description
This modern mini banker's lamp features a curved arm and touch control dimmer base with an exquisite finish. The marble glass shade finishes the look. A charming, inexpensive, and practical desk lamp to meet your fashion lighting needs. Perfect lamp to complement your office décor.
- •Elegant mini banker's lamp
- •Exquisite finish and marbleized glass shade
- •Touch Control Base with 4 settings (low, medium, high, off)
- •Uses 1 x 40W Type G 16.5 candelabra base bulb (not included)
- •Dimensions: L: 6.25" x W: 9" x H:13"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- WOBBLE LIGHT Wobblelight, 32 in, Corded, 12000lm, LED (111301LED)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- NEWHOUSE Nwhs Oxford Desk Lamp (NHDK-OX-BK)
- OTTLITE Wellness Series Revive LED Desk Lamp (F1485TU9-SHPR)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Lamp with Matching Tapered Drum Fabric Shade, Off White (CWT-2004-OF)
- ALERA TECHNOLOGIES ALELED932B LED Task Gooseneck Desk Lamp, 2 Prong - Black (LED931B)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Purple (CWT-2004-PR-2PK)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- Elegant Designs Desk Lamps