Shop All Flushmount Lights
Elegant Designs
Light Crystal Flush Mount, Restoration Bronze, PK 2
Mfr # FM1000-RBZ-2PK
Zoro # G3660886
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Height 6.5
- Watts 60
- Fixture Housing Material Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs
- MFR # FM1000-RBZ-2PK
- Zoro # G3660886
- UPC # 810241026413
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 6.5 |
Diameter | 13" |
Details
Watts | 60 |
Glass Color | Restoration Bronze |
Fixture Housing Material | Crystal |
Lamp Included | No |
Series | Elipse Crystal Collection |
Number of Light Bars | 2 + 2 |
Fixture Shape | Bowl |
Housing Material | Metal + Crystal |
Description
Bejewel your home with this gorgeous two (2) light Elipse crystal ceiling flush mount 2 pack. It features two (2) beautiful Restoration Bronze finish and crystal tiled shades. This fabulously chic design will be the envy of all your friends! We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Flawless Restoration Bronze Finish
- •Beautiful Crystal Shade
- •Each Flushmount uses 2 X 60W Medium Base Type B Bulbs (not included)
- •Perfect for living room, dining room, bedroom, office, or foyer.
- •Some assembly required
- •Available in a variety of finishes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED36HID-EX39-850-D (KT-LED36HID-EX39-850-D /G3)
- ILC Replacement for Universal B232punvhe-b (B232PUNVHE-B UNIVERSAL)
- ILC Replacement for Robertson Psa254t5mv/a (PSA254T5MV/A ROBERTSON)
- ELEGANT DESIGNS 2 Light Glass Ceiling Light Glacier Petal Flushmount (FM1002-CHR)
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- NUVO Fixture, Flush, LED, 25W, 120V, Black, D (62/469)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- Elegant Designs Flushmount Lights