Shop All Desk Accessories & Organizers
Elegant Designs
Home Office Wood Desk Organizer Mail Letter Tray with 3 Shelves, White Wash
Mfr # HG1022-WWH
Zoro # G603547725
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material WOOD
- Overall Width 10.5
- Height 10.5
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG1022-WWH
- Zoro # G603547725
- UPC # 810052824116
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10.5 |
Height | 10.5 |
Length | 12.5 |
Details
Color | WHITE WASH |
Material | WOOD |
Description
Perfect for storing your paper, notes, mail, folders or other documents in this charming desktop metal and wood organizer. It features 3 wooden trays accented with black metal accents. Each tray can hold standard 8.5x11 paper. Perfect to add a touch of rustic chic to your home office!
- •White Wash finish
- •3 wooden trays with black metal accents
- •Measures - 12.5"L x 10.5"W x 10.5"H
- •3.8" opening between shelves
- •Deep capacity and front loading style
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSECT LORE Ventilated Bug Jar (2730)
- THE BRUSH MAN Lumber Crayon - Yellow, Fade & Weather-Resistant, 12PK (MARKING CRAYONY)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 11-7/8" (238C)
- AMANO Time Cards 250 Each (AMA-556950)
- ELEGANT DESIGNS Home Office Wood Desk Organizer Mail Letter Tray with 3 Shelves, Natural Wood (HG1022-NWD)
- ELEGANT DESIGNS Rustic Farmhouse Wooden Tabletop Decorative Script Word "Mail" Organizer Box, Letter Holder, Gray Wash (HG2010-GMB)
- ELEGANT DESIGNS Mail Holder, Sorter with Wrapped Roped Bottom, Cutout Handles, and Mail Script in White, Nat Wood (HG2036-NWD)
- ELEGANT DESIGNS Home Office Tiered Desk Organizer with Storage Cubbies and Letter Tray, White Wash (HG1021-WWH)
- MARTHA STEWART Weston Stackable White Engineered Wood Boxes W/ Drawers, Desktop Organizers, 5.25in x 7in, 2PK (LY-E2208115-2-WH-MS)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- MARTHA STEWART Ryder 2 Pack Gold Mesh Metal Paper Letter Inbox Tray Desktop Organizer (HH-OHD15-2-GLD-MS)
- Elegant Designs Desk Accessories & Organizers