Shop All Kitchen Rack Parts
Elegant Designs Home Collection
Brushed Nickel 2 Light Kitchen Pot Rack Downlights
Mfr # PR1000-BSN
Zoro # G3660746
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.5
- Squeegee Blade Width 19.25
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs Home Collection
- MFR # PR1000-BSN
- Zoro # G3660746
- UPC # 810241024730
- Country of Origin China
- Category Kitchen Rack Parts
Dimensions
Length | 35.5 |
Squeegee Blade Width | 19.25 |
Details
Color | Brushed Nickel |
Style | Traditional |
Description
Update your kitchen in style with this industrial look two light pot rack fixture featuring a brushed nickel finish. Make your pots and utensils easily accessible in a stylish way with this traditional design, as well as extra lighting for your every day tasks. Comes with 2 chains (each measures 36"), 2 feet of cord (from top of fixture) and 10 hooks. Fixture requires two 60-Watt Type A standard medium base incandescent bulbs (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Wear Strip, 24, Door, Vc1000 M2 (0310843-2)
- MELITTA USA Basket Filter 4-6C 200Ct (62914)
- GE Thermostat (WR50X10065)
- HOBART Pilot Burner Nat/Lp (920041-12)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Copper (PR1000-CPR)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Rubbed Bronze Finish (PR1000-ORB)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Wood Pot Rack with Downlights (PR1001-WOD)
- TOPS KNOB POT FITZ-ALL 2PK (55707)
- HARDWARE RESOURCES Wire Cookware Pot Pullout (MPPO215-R)
- AMGOOD 12in x 48in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1248)
- VOLLRATH Vollrath Deluxe Bus Box Gray (1521-31)
- Elegant Designs Home Collection Kitchen Rack Parts