Shop All Kitchen Rack Parts
Elegant Designs Home Collection
2 Light Kitchen Wood Pot Rack with Downlights
Mfr # PR1001-WOD
Zoro # G4370336
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36.25
- Color Wood/Brushed Nickel
- Squeegee Blade Width 19.75
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs Home Collection
- MFR # PR1001-WOD
- Zoro # G4370336
- UPC # 810241025584
- Country of Origin China
- Category Kitchen Rack Parts
Dimensions
Length | 36.25 |
Squeegee Blade Width | 19.75 |
Details
Color | Wood/Brushed Nickel |
Style | Traditional |
Description
Update your kitchen in style with this industrial styled two light pot rack fixture featuring a natural wood finish. Make your pots and utensils easily accessible in a stylish way with this traditional design, as well as extra lighting for your every day tasks. Comes with 2 chains (each measures 16"), 2 feet of cord (from top of fixture) and 16 hooks. Fixture requires two 60-Watt Type A standard medium base incandescent bulbs (not included).
- •Wood Base with Brushed Nickel Accents
- •Includes 16 Hooks and installation Hardware
- •Uses 2 x 60W A19 Medium base bulbs or 2 x 50W R20 bulbs(not included)
- •2 chains. Each chain measures 16"
- •Assembly Required
- •Hardwired, does not plug-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID IV Lemon-Lime Drink Mix 0.56 oz, 6PK (LVM0301)
- SERVICE IDEAS SteelVac Creamer, Etched Half & Half, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100HHETWHT)
- ALLIANCE PANEL FRONT (802277WP)
- MONTAGUE Motor Kit- Baldor 1/4 Hp, 115/230V (57534-8)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Copper (PR1000-CPR)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Rubbed Bronze Finish (PR1000-ORB)
- ELEGANT DESIGNS HOME COLLECTION Brushed Nickel 2 Light Kitchen Pot Rack Downlights (PR1000-BSN)
- COMMERCIAL 53" x 8 1/2" Wall Mount Pot Rack (51240)
- COMMERCIAL Magnetic Clip (36595)
- CHG Stainless Steel Double Pot Hook (J77-4401)
- DISPENSE RITE Dispense-Rite Upright 2 Tier Cup Dispense Cabinet w/Lid & Straw Organizer (STL-SL-2BT)
- Elegant Designs Home Collection Kitchen Rack Parts