Shop All Kitchen Rack Parts
Elegant Designs Home Collection
2 Light Kitchen Pot Rack with Downlights, Copper
Mfr # PR1000-CPR
Zoro # G3661342
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 35.5
- Squeegee Blade Width 19.25
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elegant Designs Home Collection
- MFR # PR1000-CPR
- Zoro # G3661342
- UPC # 810241025553
- Country of Origin China
- Category Kitchen Rack Parts
Dimensions
Length | 35.5 |
Squeegee Blade Width | 19.25 |
Details
Color | Copper |
Style | Traditional |
Description
Update your kitchen in style with this industrial look two light pot rack fixture featuring a copper finish. Make your pots and utensils easily accessible in a stylish way with this traditional design, as well as extra lighting for your every day tasks. Comes with 2 chains (each measures 36"), 2 feet of cord (from top of fixture) and 10 hooks. Fixture requires two 60-Watt Type A standard medium base incandescent bulbs (not included).
- •Copper Finish
- •Requires two 60-Watt Type A standard medium base incandescent bulbs (not included)
- • Product Dimensions: L: 35.50" x W: 19.25" x H: 13.50"
- •2 chains. Each chain measures 3 feet
- •Includes 10 hooks and installation hardware
- • L: 35.50" x W: 19.50" x H: 13.50" (rack only, not including chains).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Orifice (55) (4229)
- SOLO Disposable Cold Cup, Paper, 12 oz., PK2000 (R12BB-JD110)
- NORLAKE Freezer Heater Wire 252 5.0 Watt (163740)
- FRYMASTER Gas Control Valve 3/4" 24V (8073552)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Rubbed Bronze Finish (PR1000-ORB)
- ELEGANT DESIGNS HOME COLLECTION Brushed Nickel 2 Light Kitchen Pot Rack Downlights (PR1000-BSN)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Wood Pot Rack with Downlights (PR1001-WOD)
- COMMERCIAL Magnetic Clip (36595)
- DISPENSE RITE Dispense-Rite Countertop 4 Cup Dispensing Cabinet - Black (SLR-S-4BT)
- AMGOOD 12in x 48in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1248)
- AMGOOD 12in x 36in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1236)
- Elegant Designs Home Collection Kitchen Rack Parts