Shop All Clocks
Elegant Designs
Handsome 21" Rustic Farmhouse Wood Wall Clock, Rustic Gray
Mfr # HG2004-RGY
Zoro # G703547748
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.125
- Height 21
- Material MDF
- Sign Mounting Style Farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elegant Designs
- MFR # HG2004-RGY
- Zoro # G703547748
- UPC # 810052824208
- Country of Origin China
- Category Clocks
Dimensions
Width | 1.125 |
Height | 21 |
Details
Color | RUSTIC GRAY |
Material | MDF |
Sign Mounting Style | Farmhouse |
Description
This sophisticated wall clock features a vintage finish with classic Roman numerals for a rustic antique look. Create an instant classic in your home decor with this 21" wall clock. It's the perfect addition for the kitchen, living room, bedroom or foyer!
- •Black Metal Pinned Roman numerals
- •Rustic Gray finish
- •Measures 21"L x 1.13"W x 21"H
- •Uses 1 x AA battery (not included)
- •Brackets for hanging included on back
- •Rustic farmhouse style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- MARTEX Bedspread, King, Slate (Mainspread)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- ELEGANT DESIGNS Handsome 21" Rustic Farmhouse Wood Wall Clock, Restored Wood (HG2004-RWD)
- ELEGANT DESIGNS Wood Plank 23" Large Rustic Coastal Wall Clock, Dark Aqua Wash (HG2003-DAW)
- WESTCLOX 12 in. L X 12 in. W Indoor Modern Analog Wall Clock Glass/Plastic Black (32256)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Red (20306RD-4544)
- ZORO SELECT Clock, Slimline, Black (67300002)
- INFINITY INSTRUMENTS Infinity Instruments 12" Round Prosaic Wall Clock - Black (90/1201)
- Elegant Designs Clocks